Motion
B86000
B86000 Closed Bearing End Cap or Cover - Cast Iron Material
Mi Item #04943840
MFR #B86000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B86000 Closed Bearing End Cap or Cover - Cast Iron Material
Mi Item #04943840
MFR #B86000

Mfr description
B86000 AUX CAP KIT 6000 CLS FIXD
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 8 in 6000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    8
  • Weight
    5.05 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)