Motion
AS106303

REXNORD INC
AS106303

AS106303 Open Bearing End Cap or Cover - 3-3/16 in Compatible Bore, Cast Iron Material
Mi Item #04943850
MFR #AS106303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS106303

AS106303 Open Bearing End Cap or Cover - 3-3/16 in Compatible Bore, Cast Iron Material
Mi Item #04943850
MFR #AS106303

Mfr description
AS106303 AUX CAP KIT 6000 OPEN EXP
  • 3 3/16" Open Auxiliary Cap Kit for Expansion Units in 6000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    10
  • Weight
    13.60 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)