Motion
AS116315 AUX CAP KIT 6000 OPEN EXP

REXNORD INC
AS116315 AUX CAP KIT 6000 OPEN EXP

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
MI ITEM #04943853
MFR #AS116315 AUX CAP KIT 6000 OPEN EXP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS116315 AUX CAP KIT 6000 OPEN EXP

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
MI ITEM #04943853
MFR #AS116315 AUX CAP KIT 6000 OPEN EXP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AS116315 AUX CAP KIT 6000 OPEN EXP
  • 3 15/16" Open Auxiliary Cap Kit for Expansion Units in 6000 Series Bearings

Specifications

  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Series
    Caps
  • Size Code
    11
  • UPC_NO
    698210128005
  • Weight
    17.40 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought