Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS96211 Open Bearing End Cap or Cover - 2-11/16 in Compatible Bore, Cast Iron Material
MI ITEM #04943860
MFR #AS96211

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AS96211 AUX CAP KIT 6000 OPEN EXP
  • 2 11/16" Open Auxiliary Cap Kit for Expansion Units in 6000 Series Bearings

Specifications

  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Series
    Caps
  • Size Code
    9
  • Weight
    10.00 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought