Motion
A86207 AUX CAP KIT 6000 OPN FIXD

REXNORD INC
A86207 AUX CAP KIT 6000 OPN FIXD

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
Mi Item #04943872
MFR #A86207 AUX CAP KIT 6000 OPN FIXD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
A86207 AUX CAP KIT 6000 OPN FIXD

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
Mi Item #04943872
MFR #A86207 AUX CAP KIT 6000 OPN FIXD

Mfr description
A86207 AUX CAP KIT 6000 OPN FIXD
  • 2 7/16" Open Auxiliary Cap Kit for Fixed Units in 6000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    8
  • Weight
    4.65 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210112295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)