Motion
A96215
Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
MI ITEM #04943875
MFR #A96215
List Price$1,679.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
MI ITEM #04943875
MFR #A96215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,679.73/each for your price

Overview

Mfr description
A96215 AUX CAP KIT 6000 OPN FIXD
  • 2 15/16" Open Auxiliary Cap Kit for Fixed Units in 6000 Series Bearings

Specifications

  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Bore Diameter
    2.9375 in
  • Series
    Caps
  • Size Code
    9
  • UPC_NO
    698210128579
  • Weight
    4.70 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought