Motion
B14 AUX CAP KIT  CLOSED FIXED

REXNORD INC
B14 AUX CAP KIT CLOSED FIXED

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
MI ITEM #04943876
MFR #B14 AUX CAP KIT CLOSED FIXED
List Price$6,011.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
B14 AUX CAP KIT CLOSED FIXED

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
MI ITEM #04943876
MFR #B14 AUX CAP KIT CLOSED FIXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,011.80/each for your price

Overview

Mfr description
B14 AUX CAP KIT, CLOSED,FIXED
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 14 in 2000, 3000, 5000 & 9000 Series Bearings

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Series
    Caps
  • Size Code
    14
  • UPC_NO
    698210007171
  • Weight
    22.00 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought