Motion
B5
B5 Closed Bearing End Cap or Cover - Cast Iron Material
MI ITEM #04943878
MFR #B5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B5 Closed Bearing End Cap or Cover - Cast Iron Material
MI ITEM #04943878
MFR #B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B5 AUX CAP KIT, CLOSED,FIXED
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 5 in 2000, 3000, 5000 & 9000 Series Bearings

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Series
    Caps
  • Size Code
    5
  • Weight
    2.20 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought