Motion
A13415
Open Bearing End Cap or Cover - Open End Cap Type, 4.9375 in Compatible Bore, Cast Iron Material
Mi Item #04943880
MFR #A13415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Bearing End Cap or Cover - Open End Cap Type, 4.9375 in Compatible Bore, Cast Iron Material
Mi Item #04943880
MFR #A13415

Mfr description
A13415 AUX CAP KIT, OPEN, FIXED
  • 4 15/16" Open Auxiliary Cap Kit for Fixed Units in 2000, 3000, 5000 & 9000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter  
    4.9375 in
  • Size Code
    13
  • Weight
    14.90 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210003784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)