Motion
A8208
Open Bearing End Cap or Cover - 2-8/16 in Compatible Bore, Cast Iron Material
MI ITEM #04943887
MFR #A8208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Bearing End Cap or Cover - 2-8/16 in Compatible Bore, Cast Iron Material
MI ITEM #04943887
MFR #A8208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    8.0000 in
  • Overall Width
    8.0000 in
  • Size Code
    8
  • Weight
    3.10 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps

Overview

Mfr description
A8208 AUX CAP KIT, OPEN, FIXED
  • 2 1/2" Open Auxiliary Cap Kit for Fixed Units in 2000, 3000, 5000 & 9000 Series Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought