Motion
AS7203
AS7203 Open Bearing End Cap or Cover - 2-3/16 in Compatible Bore, Cast Iron Material
MI ITEM #04943907
MFR #AS7203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS7203 Open Bearing End Cap or Cover - 2-3/16 in Compatible Bore, Cast Iron Material
MI ITEM #04943907
MFR #AS7203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AS7203 AUX CAP KIT,OPEN,FLOATING
  • 2 3/16" Open Auxiliary Cap Kit for Expansion Units in 2000, 3000, 5000 & 9000 Series Bearings

Specifications

  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Series
    Caps
  • Size Code
    7
  • Weight
    2.90 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought