Motion
B505PMR100REB B505 R 100 REEL

LINK-BELT
B505PMR100REB B505 R 100 REEL

Roller Chain - Block Series, 505 / 1 in Pitch, Riveted, 1 Strand, Powdered Metal Material
Mi Item #04943933
MFR #B505PMR100REB B505 R 100 REEL
Price$106.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B505PMR100REB B505 R 100 REEL

Roller Chain - Block Series, 505 / 1 in Pitch, Riveted, 1 Strand, Powdered Metal Material
Mi Item #04943933
MFR #B505PMR100REB B505 R 100 REEL

Mfr description
B505PMR100REB B505 RIV 100 REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.76/each

Specifications

Dimensions

  • Chain Overall Width
    0.6700 in
  • Pin Diameter
    0.1900 in
  • Plate Thickness
    0.08 in
  • Weight
    0.35 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    505 / 1 in
  • Manufacturer Product Page
  • Material
    Powdered Metal
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Block
  • UPC_NO
    698210672379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)