Motion
BL1046
Leaf Chain - 4 x 6 Lacing, 31.75 mm Pitch, 231200 N Breaking Strength, 50 ft Overall Length
Mi Item #04944062
MFR #BL1046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 6 Lacing, 31.75 mm Pitch, 231200 N Breaking Strength, 50 ft Overall Length
Mi Item #04944062
MFR #BL1046

Mfr description
BL1046 50FT BL 1046 50 FT
  • 50 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    231200 N
  • Lacing
    4 x 6
  • Length per 100 Pitch
    3179 mm
  • Link Plate Height  
    29.20 mm
  • Link Plate Thickness  
    4.70 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    11.10 mm
  • Pitch  
    31.75 mm
  • Weight
    5.79 lbs
  • Width Between Outer Plates
    38.4 mm

Details

  • Bearing Area
    3.12 cm²
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)