Motion
BL1266 PLU OL

REXNORD INC
BL1266 PLU OL

6x6 Lacing, 1-1/2 in Pitch
Mi Item #04944067
MFR #BL1266 PLU OL
Price$87.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL1266 PLU OL

6x6 Lacing, 1-1/2 in Pitch
Mi Item #04944067
MFR #BL1266 PLU OL

Mfr description
BL1266 PLU BL 1266 PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.47/each

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Lacing
    6x6
  • Link Plate Thickness  
    0.2165 in
  • Pin Diameter  
    0.5000 in
  • Pitch  
    1-1/2 in
  • Weight
    0.79 lbs
  • Width
    2.9300 in

Details

  • Product Type
    Leaf Chain
  • Series
    BL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)