1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
BL1446 PLU
4x6 Lacing, 1-3/4 in Pitch
MI ITEM #
04944069
MFR #
BL1446 PLU
Price
$123.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
REXNORD INC BL1446 PLU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
BL1446 PLU
4x6 Lacing, 1-3/4 in Pitch
MI ITEM #
04944069
MFR #
BL1446 PLU
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$123.43
/each
Qty
Add to Cart
Specifications
Dimensions
Chain Pitch
1.7500 in
Lacing
4x6
Pin
Diameter
0.5625 in
Pitch
1-3/4 in
Weight
1.61 lbs
Width
2.8100 in
Details
Product Type
Leaf Chain
Series
BL
Overview
Mfr description
BL1446 PLU BL 1446 PLU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought