Motion
BL1466
Leaf Chain - 6 x 6 Lacing, 44.45 mm Pitch, 574000 N Breaking Strength, 50 ft Overall Length
MI ITEM #04944071
MFR #BL1466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 6 x 6 Lacing, 44.45 mm Pitch, 574000 N Breaking Strength, 50 ft Overall Length
MI ITEM #04944071
MFR #BL1466

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    574000 N
  • Lacing
    6 x 6
  • Length per 100 Pitch
    4445 mm
  • Link Plate Height  
    40.80 mm
  • Link Plate Thickness  
    6.30 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    14.27 mm
  • Pitch  
    44.45 mm
  • Weight
    13.20 lbs
  • Width Between Outer Plates
    64 mm

Details

  • Bearing Area
    5.4 cm²
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347

Overview

Mfr description
BL1466 50FT BL 1466 50 FT
  • 50 ft Box
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought