Motion
BL1644
Leaf Chain - 4 x 4 Lacing, 50.80 mm Pitch, 578200 N Breaking Strength, 50 ft Overall Length
MI ITEM #04944074
MFR #BL1644
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 4 Lacing, 50.80 mm Pitch, 578200 N Breaking Strength, 50 ft Overall Length
MI ITEM #04944074
MFR #BL1644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL1644 50FT BL 1644 50 FT
  • 50 ft Box
  • Priced per ft

Specifications

  • Lacing
    4 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Length per 100 Pitch
    5080 mm
  • Breaking Strength
    578200 N
  • Overall Length
    50 ft
  • Bearing Area
    5 cm²
  • Width Between Outer Plates
    42.6 mm
  • Standards Met
    ANSI, DIN 8152, ISO 4347
  • Weight
    12.00 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text