Motion
BL1688 PLU

REXNORD INC
BL1688 PLU

8x8 Lacing, 2 in Pitch
Mi Item #04944078
MFR #BL1688 PLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL1688 PLU

8x8 Lacing, 2 in Pitch
Mi Item #04944078
MFR #BL1688 PLU

Mfr description
BL1688 PLU BL 1688 PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    2.0000 in
  • Lacing
    8x8
  • Pin Diameter  
    0.6875 in
  • Pitch  
    2 in
  • Weight
    3.93 lbs
  • Width
    4.9400 in

Details

  • Product Type
    Leaf Chain
  • Series
    BL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)