Motion
BL544
Leaf Chain - 4 x 4 Lacing, 15.875 mm Pitch, 66800 N Breaking Strength, 200 ft Overall Length
Mi Item #04944085
MFR #BL544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 4 Lacing, 15.875 mm Pitch, 66800 N Breaking Strength, 200 ft Overall Length
Mi Item #04944085
MFR #BL544

Mfr description
BL544 200FT BL 544 200 FT
  • 200 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    66800 N
  • Lacing
    4 x 4
  • Length per 100 Pitch
    1596 mm
  • Link Plate Height  
    14.60 mm
  • Link Plate Thickness  
    2.40 mm
  • Overall Length
    200 ft
  • Pin Diameter  
    5.94 mm
  • Pitch  
    15.875 mm
  • Weight
    1.20 lbs
  • Width Between Outer Plates
    14.7 mm

Details

  • Bearing Area
    0.57 cm²
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)