Motion
BL844
Leaf Chain - 4 x 4 Lacing, 25.40 mm Pitch, 169000 N Breaking Strength, 50 ft Overall Length
MI ITEM #04944103
MFR #BL844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 4 Lacing, 25.40 mm Pitch, 169000 N Breaking Strength, 50 ft Overall Length
MI ITEM #04944103
MFR #BL844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    169000 N
  • Lacing
    4 x 4
  • Length per 100 Pitch
    2544 mm
  • Link Plate Height  
    23.60 mm
  • Link Plate Thickness  
    4 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    9.53 mm
  • Pitch  
    25.40 mm
  • Weight
    3.30 lbs
  • Width Between Outer Plates
    24.6 mm

Details

  • Bearing Area
    1.52 cm²
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347

Overview

Mfr description
BL844 250FT BL 844 250 FT
  • 50 ft Box
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought