Motion
BL888
Leaf Chain - 8 x 8 Lacing, 25.40 mm Pitch, 338000 N Breaking Strength, 100 ft Overall Length
Mi Item #04944106
MFR #BL888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing, 25.40 mm Pitch, 338000 N Breaking Strength, 100 ft Overall Length
Mi Item #04944106
MFR #BL888

Mfr description
BL888 100FT BL 888 100 FT
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    338000 N
  • Lacing
    8 x 8
  • Length per 100 Pitch
    2544 mm
  • Link Plate Height  
    23.60 mm
  • Link Plate Thickness  
    4 mm
  • Overall Length
    100 ft
  • Pin Diameter  
    9.53 mm
  • Pitch  
    25.40 mm
  • Weight
    0.10 lbs
  • Width Between Outer Plates
    57.4 mm

Details

  • Bearing Area
    2.97 cm²
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)