Motion
BL1266
Leaf Chain - 6 x 6 Lacing, 38.10 mm Pitch, 453600 N Breaking Strength, 50 ft Overall Length
Mi Item #04944110
MFR #BL1266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 6 x 6 Lacing, 38.10 mm Pitch, 453600 N Breaking Strength, 50 ft Overall Length
Mi Item #04944110
MFR #BL1266

Mfr description
BL1266 50FT BL1266 LEAF 50 FT
  • 50 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    453600 N
  • Lacing
    6 x 6
  • Length per 100 Pitch
    3812 mm
  • Link Plate Height  
    34.40 mm
  • Link Plate Thickness  
    5.50 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    12.70 mm
  • Pitch  
    38.10 mm
  • Weight
    8.30 lbs
  • Width Between Outer Plates
    56 mm

Details

  • Bearing Area
    4.2 cm²
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)