1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
BL566 CLPIN
6x6 Lacing, 5/8 in Pitch
Mi Item #
04944125
MFR #
BL566 CLPIN
Price
$63.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
REXNORD INC BL566 CLPIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
BL566 CLPIN
6x6 Lacing, 5/8 in Pitch
Mi Item #
04944125
MFR #
BL566 CLPIN
Mfr description
BL566 CLPIN BL566 CLEVIS PIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.33
/each
Add to Cart
Specifications
Dimensions
Chain Pitch
0.6250 in
Lacing
6x6
Pin
Diameter
0.2339 in
Pitch
5/8 in
Weight
0.09 lbs
Details
Product Type
Leaf Chain
Series
BL
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items