Motion
BL666 CONN PIN

REXNORD INC
BL666 CONN PIN

6x6 Lacing, 3/4 in Pitch
MI ITEM #04944128
MFR #BL666 CONN PIN
Price$70.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL666 CONN PIN

6x6 Lacing, 3/4 in Pitch
MI ITEM #04944128
MFR #BL666 CONN PIN

Mfr description
BL666 CONN PIN BL666 CONN PIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.88/each

Specifications

Dimensions

  • Chain Pitch
    0.7500 in
  • Lacing
    6x6
  • Pin Diameter  
    0.3125 in
  • Pitch  
    3/4 in
  • Weight
    0.05 lbs
  • Width
    1.6700 in

Details

  • Product Type
    Leaf Chain
  • Series
    BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)