Specifications
Dimensions
- Coupling Size Code375
- Weight0.23 lbs
Details
- Manufacturer Catalog Number26825
- Product TypeDisc Coupling Parts & Kits
- Product TypesCoupling Bolt
- SeriesST
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)