Motion
73117098 BSG 2517 TL 2.375" BORE

REXNORD INC
73117098 BSG 2517 TL 2.375" BORE

Taper Lock Hub - Taper Lock Hub, Series Lock Style, Cplg Size 375
Mi Item #04944420
MFR #73117098 BSG 2517 TL 2.375" BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
73117098 BSG 2517 TL 2.375" BORE

Taper Lock Hub - Taper Lock Hub, Series Lock Style, Cplg Size 375
Mi Item #04944420
MFR #73117098 BSG 2517 TL 2.375" BORE

Mfr description
73117098 BSG 2517 TL 2.375" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog Number
    73117098
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Taper Lock Hub
  • Series
    Lock Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)