Motion
401-61582-1

REXNORD INC
401-61582-1

Rexnord® 401-61582-1 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Nylon
MI ITEM #04944490
MFR #401-61582-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-61582-1

Rexnord® 401-61582-1 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Nylon
MI ITEM #04944490
MFR #401-61582-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.80 lbs

Details

  • Accessory Type
    Bucket
  • Manufacturer Upc Number
    698210673734
  • Material
    Nylon

Overview

Mfr description
401-61582-1 BUCKET 10X6 REX BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought