Motion
BUCKET 12X7IN PA BK

REXNORD INC
BUCKET 12X7IN PA BK

BUCKET 12X7IN PA BK
Mi Item #04944494
MFR #BUCKET 12X7IN PA BK
Price$313.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BUCKET 12X7IN PA BK

BUCKET 12X7IN PA BK
Mi Item #04944494
MFR #BUCKET 12X7IN PA BK

Mfr description
401-61584-1 BUCKET 12X7 REX BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.38/each

Specifications

Dimensions

  • Weight
    2.40 lbs

Details

  • Accessory Type
    Bucket
  • Manufacturer Upc Number
    698210673741
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)