Motion
401-62107-1

REXNORD INC
401-62107-1

Rexnord® 401-62107-1 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Nylon
Mi Item #04944502
MFR #401-62107-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-62107-1

Rexnord® 401-62107-1 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Nylon
Mi Item #04944502
MFR #401-62107-1

Mfr description
401-62107-1 BUCKET 14X7 REX BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.80 lbs

Details

  • Accessory Type
    Bucket
  • Manufacturer Upc Number
    698210671242
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)