Specifications
Dimensions
- Chain Or Flight Width2.090 in
- Chain Pitch1.9700 in
- Flight Thickness0.18 in
- Guide Clearance Curve2.34 in
- Guide Clearance Straight2.19 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter0.32 in
- Weight0.13 lbs
- Weight per Foot0.95 lb
Details
- Chain TypeMultiflex Chain
- Component StyleSide Flexing
- Flight ColorBlack
- Operating Temperature Range-40 to +180 (Dry) °F
- Pin MaterialStainless Steel
Overview
Mfr description
81412721 BWR1701 BEVEL SS PINS