Motion
BWR1843TAB SS-1.25IN

REXNORD INC
BWR1843TAB SS-1.25IN

Table Top Chain - Stainless Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
Mi Item #04944558
MFR #BWR1843TAB SS-1.25IN
Price$102.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR1843TAB SS-1.25IN

Table Top Chain - Stainless Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
Mi Item #04944558
MFR #BWR1843TAB SS-1.25IN

Mfr description
81404501 BWR1843TSSTK1.25
  • BWR1843TAB 1.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Black Wear Resistant Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.91/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.2500 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Curve
    0.84 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.54 lb

Details

  • Base Chain Material
    BWR
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +180 °F
  • UPC_NO
    793699306507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)