Motion
81406705

REXNORD INC
81406705

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #04944560
MFR #81406705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81406705

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #04944560
MFR #81406705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81406705 BWR1873TK7.5

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Steel
  • Flight Color
    Black
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.34 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.21 lbs
  • Weight per Foot
    1.72 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text