Motion
81406471

REXNORD INC
81406471

Table Top Chain - Steel, Side Flexing, 2.500 in Width, 1.0000 in Pitch
Mi Item #04944561
MFR #81406471
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81406471

Table Top Chain - Steel, Side Flexing, 2.500 in Width, 1.0000 in Pitch
Mi Item #04944561
MFR #81406471

Mfr description
81406471 BWR1883TK2.5
  • BWR1883TAB 2.5 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Black Wear Resistant Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.5000 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    0.2 in
  • Guide Clearance Curve
    1.72 in
  • Guide Clearance Straight
    1.66 in
  • Minimum Backflex Radius
    4-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.33 lbs
  • Weight per Foot
    2-1/4 lb

Details

  • Base Chain Material
    BWR
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)