Motion
BWR2500TAB-2.63IN ZN-PINS

REXNORD INC
BWR2500TAB-2.63IN ZN-PINS

Table Top Chain - Side Flexing, 2.6250 in Flight Width, 3.0000 in Chain Pitch, Black Color
MI ITEM #04944563
MFR #BWR2500TAB-2.63IN ZN-PINS
Your Price$102.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR2500TAB-2.63IN ZN-PINS

Table Top Chain - Side Flexing, 2.6250 in Flight Width, 3.0000 in Chain Pitch, Black Color
MI ITEM #04944563
MFR #BWR2500TAB-2.63IN ZN-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.89/ft(List $124.91)

Overview

Mfr description
81406691 BWR2500 ZP PINS
  • BWR2500 TableTop Chain With Zinc Plated Pins Molded In Black Wear Resistant Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    BWR
  • Base Chain Material
    BWR
  • Flight Color
    Black
  • Flight Thickness
    0.31 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.44 in
  • Pin Material
    Zinc Plated Steel
  • Guide Clearance Straight
    2.97 in
  • Guide Clearance Curve
    2.81 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.45 lbs
  • Weight per Foot
    1.8 lb
  • UPC_NO
    698210550417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text