Motion
81405314

REXNORD INC
81405314

BWR831-3.25IN
Mi Item #04944637
MFR #81405314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81405314

BWR831-3.25IN
Mi Item #04944637
MFR #81405314

Mfr description
81405314 BWR831K3.25
  • BWR831 3.25 Inch Wide TableTop® Chain Molded in Black Wear Resistant Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.61 lb

Details

  • Base Chain Material
    BWR
  • Chain Material
    Black Wear Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black Wear Resistant
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)