Motion
BWR843 S-1.375IN

REXNORD INC
BWR843 S-1.375IN

Table Top Chain - Steel, Straight Running, 1.3750 in Width, 0.5000 in Pitch
Mi Item #04944640
MFR #BWR843 S-1.375IN
Price$134.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR843 S-1.375IN

Table Top Chain - Steel, Straight Running, 1.3750 in Width, 0.5000 in Pitch
Mi Item #04944640
MFR #BWR843 S-1.375IN

Mfr description
81405581 BWR843K1.375
  • BWR843 1.375 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Black Wear Resistant Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.43/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.3750 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    BWR
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699142723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)