Motion
BWR843 S-2IN

REXNORD INC
BWR843 S-2IN

Table Top Chain - Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
MI ITEM #04944641
MFR #BWR843 S-2IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR843 S-2IN

Table Top Chain - Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
MI ITEM #04944641
MFR #BWR843 S-2IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81405583 BWR843K2
  • BWR843 2 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Black Wear Resistant Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    BWR
  • Base Chain Material
    BWR
  • Flight Color
    Black
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Guide Clearance Straight
    0.94 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.05 lbs
  • Weight per Foot
    0.6 lb
  • UPC_NO
    662864183208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text