Motion
BWR880TAB-4.5IN

REXNORD INC
BWR880TAB-4.5IN

10160372 / BWR880TAB-4.5IN
Mi Item #04944648
MFR #BWR880TAB-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR880TAB-4.5IN

10160372 / BWR880TAB-4.5IN
Mi Item #04944648
MFR #BWR880TAB-4.5IN

Mfr description
BWR880TK4.50 BWR880TK4.5
  • BWR880TAB 4.5 Inch Wide TableTop® Chain Molded in Black Wear Resistant Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.73 lb

Details

  • Base Chain Material
    BWR
  • Chain Material
    Black Wear Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Wear Resistant
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210856465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)