Specifications
Dimensions
- Chain Or Flight Width4.500 in
- Chain Pitch1.5000 in
- Flight Thickness0.19 in
- Guide Clearance Curve2.28 in
- Guide Clearance Straight2.44 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter0.34 in
- Weight0.16 lbs
- Weight per Foot1.3 lb
Details
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Flight ColorBlack
- Operating Temperature Range-40 to +180 (Dry) °F
- Pin MaterialStainless Steel
Overview
Mfr description
81417081 BWR882K4.5