Motion
BWR963 S-7.5IN

REXNORD INC
BWR963 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #04944658
MFR #BWR963 S-7.5IN
Your Price$177.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR963 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #04944658
MFR #BWR963 S-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.33/ft(List $203.92)

Overview

Mfr description
81405204 BWR963K7.5
  • BWR963 7.5 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Black Wear Resistant Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    BWR
  • Base Chain Material
    BWR
  • Flight Color
    Black Wear Resistant
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.44 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.21 lbs
  • Weight per Foot
    1.8 lb
  • UPC_NO
    793699305463
  • Chain Material
    Black Wear Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text