Motion
MCS6215 2 15/16 CARTRIDGE RLR BRG

REXNORD INC
MCS6215 2 15/16 CARTRIDGE RLR BRG

MCS6215 2 15/16 CARTRIDGE RLR BRG
MI ITEM #04944712
MFR #MCS6215 2 15/16 CARTRIDGE RLR BRG
Your Price$2,062.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS6215 2 15/16 CARTRIDGE RLR BRG

MCS6215 2 15/16 CARTRIDGE RLR BRG
MI ITEM #04944712
MFR #MCS6215 2 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,062.00/each(List $2,547.70)

Overview

Mfr description
MCS6215 CARTRDGE BLK 6000 ADP BRG

Specifications

  • Bore Diameter
    2.9500 in
  • Outside Diameter
    4.0900 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Radial Dynamic Load Capacity
    28890 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Seal Type
    Lip
  • Manufacturer Upc Number
    698210131593
  • Max Rpm
    1700 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text