Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 4-1/8 in OD, 2-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944722
MFR #ZMC6115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZMC6115 CARTRDGE BLK 6000 ADP BRG
  • 1 15/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Shurlok Adapter Mounted, Clearance Seal

Specifications

  • Bore Diameter
    1-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.1250 in
  • Housing Width
    2-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    3-41/64 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    6000
  • Manufacturer Upc Number
    793699929546
  • Weight
    5.8 lbs
  • Max Rpm
    4050 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Retainer Type
    Engineered Polymer
  • Insert
    6115U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text