Specifications
Dimensions
- Bore Diameter2-7/16 in
- Housing Width2-5/8 in
- Inner Ring Width4-5/32 in
- Outside Diameter5.0000 in
- Overall Height5.5000 in
- Overall Length5.5000 in
- Overall Width4.1300 in
- Weight9.4 lbs
Details
- Expansion TypeFixed
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Insert6207U
- Locking DeviceAdapter Mounted
- Lubrication TypeExxon Ronex MP Std
- Manufacturer Upc Number793699929560
- Max Rpm3300 rpm
- Radial Dynamic Load Capacity43240 lbs
- Radial Static Load Capacity53500 lbs
- Retainer TypeEngineered Polymer
- Seal TypeClearance/Non-Contact
- Series6000
- Type Of BearingSpherical Roller
Overview
Mfr description
ZMC6207 CARTRDGE BLK 6000 ADP BRG
- 2 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Shurlok Adapter Mounted, Clearance Seal