Motion
ZMC6311
Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 8-1/8 in OD, 4-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944728
MFR #ZMC6311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 8-1/8 in OD, 4-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944728
MFR #ZMC6311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZMC6311 CARTRDGE BLK 6000 ADP BRG
  • 3 11/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Shurlok Adapter Mounted, Clearance Seal

Specifications

  • Bore Diameter
    3-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    8.1250 in
  • Housing Width
    4-1/8 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    5-31/32 in
  • Overall Width
    9.6900 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    6000
  • Manufacturer Upc Number
    793699929614
  • Weight
    36.5 lbs
  • Max Rpm
    2050 rpm
  • Overall Height
    6.2500 in
  • Overall Length
    9.6900 in
  • Retainer Type
    Engineered Polymer
  • Insert
    6311U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text