Overview
Mfr description
ZMC6403Y CARTRDGE BLK 6000 ADP BRG
- 4 3/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Shurlok Adapter Mounted, Clearance Seal
Specifications
- Bore Diameter4-3/16 in
- Type Of BearingSpherical Roller
- Outside Diameter8.7500 in
- Housing Width4-1/4 in
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Inner Ring Width6-1/4 in
- Overall Width9.6900 in
- Finish CoatingPowder Coated
- Radial Dynamic Load Capacity149500 lbs
- Radial Static Load Capacity159300 lbs
- Seal TypeClearance/Non-Contact
- Lubrication TypeExxon Ronex MP Std
- Series6000
- Manufacturer Upc Number793699929638
- Weight47 lbs
- Max Rpm1850 rpm
- Overall Height6.2500 in
- Overall Length9.6900 in
- Retainer TypeEngineered Polymer
- Insert6403YU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data