Motion
MMC9400Y

REXNORD INC
MMC9400Y

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 8-3/4 in OD, 4-1/4 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944736
MFR #MMC9400Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC9400Y

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 8-3/4 in OD, 4-1/4 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944736
MFR #MMC9400Y

Mfr description
MMC9400Y CARTRIDGE BLOCK W/ADP BRG
  • 4" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Housing Width
    4-1/4 in
  • Inner Ring Width
    5-13/32 in
  • Outside Diameter
    8.7500 in
  • Overall Height
    6.2500 in
  • Overall Length
    9.6900 in
  • Overall Width
    9.6900 in
  • Weight
    45.7 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    9400YU
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1100 rpm
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Contact/Lip
  • Series
    9000
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)