Motion
MMC9415 4 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
MMC9415 4 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 11-1/2 in OD, 5-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944737
MFR #MMC9415 4 15/16 CARTRIDGE ROLLER BRG
List Price$60,194.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC9415 4 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 11-1/2 in OD, 5-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944737
MFR #MMC9415 4 15/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60,194.54/each for your price

Overview

Mfr description
MMC9415 CARTRIDGE BLOCK W/ADP BRG
  • 4 15/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    4-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    11.5000 in
  • Housing Width
    5-9/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Fixed
  • Inner Ring Width
    7-3/16 in
  • Overall Width
    10.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    229620 lbs
  • Radial Static Load Capacity
    274100 lbs
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    9000
  • UPC_NO
    698210829766
  • Weight
    115 lbs
  • Max Rpm
    900 rpm
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Retainer Type
    Steel
  • Insert
    9415U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text