Motion
MMC9507
Roller Bearing Cartridge - Spherical Roller, 5-7/16 in Bore, 12-1/4 in OD, 5-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944738
MFR #MMC9507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 5-7/16 in Bore, 12-1/4 in OD, 5-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944738
MFR #MMC9507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MMC9507 CARTRIDGE BLOCK W/ADP BRG
  • 5 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    5-7/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    12.2500 in
  • Housing Width
    5-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    8-1/16 in
  • Overall Width
    10.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    248200 lbs
  • Radial Static Load Capacity
    304600 lbs
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    9000
  • Weight
    130 lbs
  • Max Rpm
    800 rpm
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Retainer Type
    Steel
  • Insert
    9507U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text