Motion
MMC9600
Roller Bearing Cartridge - Spherical Roller, 6 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04944739
MFR #MMC9600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 6 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04944739
MFR #MMC9600

Mfr description
MMC9600 CARTRIDGE BLOCK W/ADP BRG
  • 6" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Housing Width
    6-3/16 in
  • Inner Ring Width
    7-3/4 in
  • Outside Diameter
    13.5630 in
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Overall Width
    10.0000 in
  • Weight
    177 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    9600U
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    700 rpm
  • Radial Dynamic Load Capacity
    309860 lbs
  • Radial Static Load Capacity
    395500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Contact/Lip
  • Series
    9000
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)