Motion
MMC9607
Roller Bearing Cartridge - Spherical Roller, 6-7/16 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944740
MFR #MMC9607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 6-7/16 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944740
MFR #MMC9607

Mfr description
MMC9607 CARTRIDGE BLOCK W/ADP BRG
  • 6 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6-7/16 in
  • Housing Width
    6-3/16 in
  • Inner Ring Width
    7-3/4 in
  • Outside Diameter
    13.5630 in
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Overall Width
    10.0000 in
  • Weight
    170 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    9607U
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    700 rpm
  • Radial Dynamic Load Capacity
    309860 lbs
  • Radial Static Load Capacity
    395500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Contact/Lip
  • Series
    9000
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)